You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EIKO MINI-LAMPS #44

Lamp, Incandescent; Mini Indicator; T3.25; BA9s; 6.3V

SKU # 03129340716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T3-1/4
Base: BA9s
Lamp Style: Miniature Indicator
Voltage: 6.3V
Amps: 25mA
Finish: Clear
Lumens: 11.31
Average Life - hrs: 3000 hr.
Length: 1.19 in.
Packaging: Priced per Lamp