EIKO MINI-LAMPS #10C7DC/120V

Lamp, Incandescent; C7; BA15d; 10W; 120V

SKU: 03129340154
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: C7
Bulb: C-7
Base: BA15d
Watts: 10W
Lamp Style: Cone Shape, Indicator
Voltage: 120V
Finish: Clear
Lumens: 64
Average Life - hrs: 5000
Length: 2-3/16 in.
Operating Position: 2 3/16
Packaging: 1/Pk.
Description
Incandescent; Bulb: C7; Base: BA15d; 10W; Lamp Style: Cone Shape, Indicator; 120V; Finish: Clear; Average Life - hrs: 5000; Lumens: 64