Menu Search
Incandescent Light Bulbs Incandescent, T6, BA15d, 7W, 120V
EIKO MINI-LAMPS #CM8-A237

Incandescent, T6, BA15d, 7W, 120V

SKU # 03129302165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: T6
Bulb: T-6
Base: BA15d
Watts: 7W
Lamp Style: Tubular, General Purpose
Voltage: 120V
Average Life - hrs: 3000
Packaging: 1/Pk.

Incandescent; Bulb: T6; Base: BA15d; 7W; Lamp Style: Tubular, General Purpose; 120V; Average Life - hrs: 3000