Menu Search
EIKO MINI-LAMPS #4579

Incandescent Lamp, 80/60 W, 28 V, 80/60W Bulb, 3 Lugs Base, 400/400 hrs, 4 in. L, 2700K

SKU # 03129346080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sealed Beam Light Bulb
Base: 3 Lugs
Watts: 80/60W
Lamp Style: CIM Headlamp
Voltage: 28V
Average Life - hrs: 400/400
Length: 4 in.
Packaging: (priced per lamp)