Menu Search

EIKO MINI-LAMPS #7613

Incandescent Lamp, 7.4 W, 6 V, 7.4W Bulb, Screw Terminals Base, 50 hrs, 2.75 in. L, 2700K

SKU: 03129346108
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 8W
Lamp Style: Emergency Lighting
Voltage: 6V
Average Life - hrs: 50
Length: 2.75 in.
Packaging: (priced per lamp)