Menu Search
Incandescent Light Bulbs Incandescent Lamp, 60 W, 36 V, 60W Bulb, Slip-On Terminals Base, 400 hrs, 2.75 in. L, 2700K

EIKO MINI-LAMPS #4350

Incandescent Lamp, 60 W, 36 V, 60W Bulb, Slip-On Terminals Base, 400 hrs, 2.75 in. L, 2700K

SKU #03129346014
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sealed Beam Light Bulb
Base: Slip-On Terminals
Watts: 60W
Lamp Style: Electric Vehicles
Voltage: 36V
Average Life - hrs: 400
Length: 2.75 in.
Packaging: (priced per lamp)

Additional Info: Beam Spread: Trapezoidal