Menu Search
Incandescent Light Bulbs Incandescent Lamp, 35 W, 12.8 V, 35W Bulb, Screw Terminals Base, 300 hrs, 2.75 in. L, 2700K

EIKO MINI-LAMPS #4411

Incandescent Lamp, 35 W, 12.8 V, 35W Bulb, Screw Terminals Base, 300 hrs, 2.75 in. L, 2700K

SKU #03129346020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 35W
Lamp Style: Auto Tractor
Voltage: 12.8V
Average Life - hrs: 300
Length: 2.75 in.
Packaging: (priced per lamp)