Menu Search

EIKO MINI-LAMPS #4405

Incandescent Lamp, 30 W, 12.8 V, 30W Bulb, Screw Terminals Base, 100 hrs, 2.75 in. L, 2700K

SKU: 03129346016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 30W
Lamp Style: Auto Spot
Voltage: 12.8V
Average Life - hrs: 100
Length: 2.75 in.
Packaging: (priced per lamp)