Menu Search

EIKO MINI-LAMPS #4825R

Halogen Lamp, 50/18 W, 28 V, 50/18W Bulb, 3 Screw Terminals Base, 200/200 hrs, 2.4 in. L

SKU: 03129392120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sealed Beam Light Bulb
Base: 3 Screw Terminals
Watts: 50/18W
Lamp Style: CIM Stop/Tail Red Lens
Voltage: 28V
Average Life - hrs: 200/200
Length: 2.75 in.
Packaging: (priced per lamp)