Menu Search
EIKO MINI-LAMPS #BXE

ANSI Coded Lamp, 75 W, 10 V, T-8 Bulb, S.C. Bay Base, 100 hrs, 3.13 in. L

SKU # 03129300580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photo/Projection Light Bulb
Bulb Shape: T8
Bulb: T-8
Base: S.C. Bayonet (BA15s)
Voltage: 10V
Average Life - hrs: 100
Length: 3.13 in. (79.4mm)
Operating Position: BD
Packaging: (priced per lamp)

Additional Info: 7.5A 1700 Lumens, Typical Use: Sound