Menu Search
EIKO MINI-LAMPS #EKZ

ANSI Coded Lamp, 30 W, 10.8 V, MR-16 Bulb, GX5.3 Base, 200 hrs, 1.75 in. L, 3100K

SKU # 03129302370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photo/Projection Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: GX5.3
Watts: 30W
Voltage: 10.8V
Color Temperature: 3100K
Average Life - hrs: 200
Length: 1.75 in. (44.5mm)
Operating Position: BDTH
Packaging: (priced per lamp)

Additional Info: Dichroic Reflector. Typical Use: 16mm Projection