Menu Search
CURRENT POWERED BY GE #756

Miniature Lamp T-3 1/4 Indicator

SKU # 04316826593
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 14V
Amps: 0.08A
Average Life - hrs: 15000
Packaging: (priced per lamp)