Menu Search

CURRENT POWERED BY GE #TEL/120PSB-UNIT-120

Miniature Lamp, 3W, 120V, T-2, Tel. Slide No.5 Base, 1.11 in., 7500 hrs

SKU: 04316812080
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.5
Lamp Style: Indicator
Voltage: 120V
Amps: 0.025A
Average Life - hrs: 7500
Packaging: (priced per lamp)