Menu Search
Incandescent Light Bulbs Miniature Lamp, 2.24W, 28V, T-3 1/4, Miniature Bayonet Base, 15500 hrs
CURRENT POWERED BY GE #757-UNIT-28

Miniature Lamp, 2.24W, 28V, T-3 1/4, Miniature Bayonet Base, 15500 hrs

SKU # 04316881655
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.08A
Average Life - hrs: 15500 hrs
Packaging: 50 (priced per lamp)