Menu Search
Incandescent Light Bulbs Miniature Lamp, 10.26W, 5.4V, S-8, D.C. Bayonet Base, 2.00 in., 1000 hrs
CURRENT POWERED BY GE #1612

Miniature Lamp, 10.26W, 5.4V, S-8, D.C. Bayonet Base, 2.00 in., 1000 hrs

SKU # 04316827461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Lamp Style: Instrument
Voltage: 5.4V
Amps: 1.9A
Average Life - hrs: 1000
Packaging: (priced per lamp)