Menu Search
Incandescent Light Bulbs Miniature Lamp, 1.75W, 24V, T-2, Tel. Slide No.5 Base, 1.11 in., 10000 hrs

CURRENT POWERED BY GE #TEL/24PSB-UNIT-24

Miniature Lamp, 1.75W, 24V, T-2, Tel. Slide No.5 Base, 1.11 in., 10000 hrs

SKU #04316812071
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.5
Lamp Style: Indicator
Voltage: 24V
Amps: 0.073A
Average Life - hrs: 10000
Packaging: (priced per lamp)