Menu Search
Incandescent Light Bulbs Miniature Lamp, 1.57W, 6.3V, T-3 1/4, Miniature Bayonet Base, 1.19 in., 5000 hrs

CURRENT POWERED BY GE #1866

Miniature Lamp, 1.57W, 6.3V, T-3 1/4, Miniature Bayonet Base, 1.19 in., 5000 hrs

SKU #04316827868
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Radio
Voltage: 6.3V
Amps: 0.25A
Average Life - hrs: 5000
Packaging: (priced per lamp)