Menu Search
CURRENT POWERED BY GE #1819-UNIT-28

Miniature Lamp, 1.12W, 28V, T-3 1/4, Miniature Bayonet Base, 2500 hrs

SKU # 04316881660
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 1.12W
Lamp Style: Indicator
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 2500
Packaging: (priced per lamp)