Menu Search
Incandescent Light Bulbs Miniature Lamp, 1.12W, 28V, T-1 3/4, S.C. Midget Flange Base, 0.63 in., 4000 hrs

CURRENT POWERED BY GE #327

Miniature Lamp, 1.12W, 28V, T-1 3/4, S.C. Midget Flange Base, 0.63 in., 4000 hrs

SKU #04316828519
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: S.C. Midget Flanged (F6)
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 4000
Packaging: (priced per lamp)