You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #330

Miniature Incandescent Lamp 1W T-1 3/4

SKU # 04316828567
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Incandescent Lamp
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: S.C. Midget Flanged
Watts: 1W
Lamp Style: Automotive, Indicator
Voltage: 14V
Amps: 0.8A
Lumens: 6
Average Life - hrs: 1500
Length: 0.63 in.
Packaging: 50