CURRENT POWERED BY GE #9004

Miniature Incandescent Bulb, 65/45W, T-4 3/4, Axial Plastic Prefocus (PX29t) Base, 12.8V, 4.17 in.

SKU: 04316813382
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Incandescent Bulb
Bulb Shape: T4-3/4
Bulb: T-4.75
Base: Axial Plastic Prefocus (PX29t)
Watts: 65/45W
Lamp Style: Automotive
Voltage: 12.8V
Lumens: 1195/690
Average Life - hrs: 150/320 hrs
Length: 4.17 in. (106mm)
Packaging: 100/Case