You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #15T7C

Lamp, Incandescent; T7; Candelabra Screw E12; 15W; 120V

SKU # 04316813494
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T7
Bulb: T-7
Base: Candelabra Screw (E12)
Watts: 15W
Lamp Style: Appliance
Voltage: 120V
Finish: Clear
Lumens: 100
Average Life - hrs: 3000
Length: 2.25 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: T7; Base: Candelabra Screw E12; 15W; Lamp Style: Appliance; 120V; Finish: Clear; Average Life - hrs: 3000; Lumens: 100