Menu Search
CURRENT POWERED BY GE #6T41/2/1

Lamp, Incandescent; T4.5; Candelabra Screw E12; 6W; 130V

SKU # 04316811764
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T4-1/2
Bulb: T-4.5
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 130V
Color: Cool White
Lumens: 42
Average Life - hrs: 1500
Length: 1.87 in.
Packaging: 100 (Priced per Lamp)

Incandescent; Bulb: T4.5; Base: Candelabra Screw E12; 6W; Lamp Style: Straight, Indicator; 130V; Color: Cool White; Average Life - hrs: 1500; Lumens: 42