Menu Search
Incandescent Light Bulbs Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 145V
CURRENT POWERED BY GE #6S6-145

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 145V

SKU # 04316811372
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 145V
Color: TL835
Lumens: 41
Average Life - hrs: 1500
Length: 1-7/8 in.
Packaging: 240 (Priced per Lamp)

Incandescent; Bulb: S6; Base: Candelabra Screw E12; 6W; Lamp Style: Straight, Indicator; 145V; Color: TL835; Average Life - hrs: 1500; Lumens: 41