Menu Search
CURRENT POWERED BY GE #6S6/3

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 120V

SKU # 04316811577
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 120V
Color: TL850
Lumens: 23
Average Life - hrs: 5000
Length: 1-7/8 in.
Packaging: 1/Pk.

Incandescent; Bulb: S6; Base: Candelabra Screw E12; 6W; Lamp Style: Straight, Indicator; 120V; Color: TL850; Average Life - hrs: 5000; Lumens: 23