Menu Search
Incandescent Light Bulbs Lamp, Incandescent; R30; Medium Screw E26; 110W; 120V
CURRENT POWERED BY GE #110R30/FL/RS/1

Lamp, Incandescent; R30; Medium Screw E26; 110W; 120V

SKU # 04316846859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: R30
Bulb: R-30
Base: Medium Screw (E26)
Watts: 110W
Lamp Style: Reflector, Flood, Rough Service
Voltage: 120V
Lumens: 1080
Average Life - hrs: 2000
Length: 5-3/8 in.
Packaging: 30 (Priced per Lamp)

Incandescent; Bulb: R30; Base: Medium Screw E26; 110W; Lamp Style: Reflector, Flood, Rough Service; 120V; Average Life - hrs: 2000; Lumens: 1080