CURRENT POWERED BY GE #45R20MI/1-6PK

Lamp, Incandescent; R20; Medium Screw E26; 45W; 120V

SKU: 04316814878
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 45W
Lamp Style: Reflector, Indoor
Voltage: 120V
Beam Spread - deg: 43 Degrees
Color: Soft White
Lumens: 310
Color Temperature: 2600K
Average Life - hrs: 2000
Length: 3.31 in.
Packaging: 30/Case
Description
Incandescent; Bulb: R20; Base: Medium Screw E26; 45W; Lamp Style: Reflector, Indoor; 120V; Color: Soft White; Average Life - hrs: 2000; Lumens: 310; Color Temperature: 2600K
Additional Info: Filament: CC-6, Diameter: 2.50 in.