Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PS35; Mogul Screw E39; 500W; 130V
CURRENT POWERED BY GE #500

Lamp, Incandescent; PS35; Mogul Screw E39; 500W; 130V

SKU # 04316821532
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: PS35
Bulb: PS-35
Base: Mogul Screw (E39)
Watts: 500W
Voltage: 130V
Finish: Clear
Lumens: 10850
Average Life - hrs: 1000
Length: 9.37 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: PS35; Base: Mogul Screw E39; 500W; Lamp Style: ; 130V; Finish: Clear; Average Life - hrs: 1000; Lumens: 10850

Additional Info: Diameter: 4.375 in.