Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PS35; Mogul Screw E39; 300W; 130V

CURRENT POWERED BY GE #300/IF

Lamp, Incandescent; PS35; Mogul Screw E39; 300W; 130V

SKU #04316821079
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: PS35
Bulb: PS-35
Base: Mogul Screw (E39)
Watts: 300W
Voltage: 130V
Lumens: 5150
Average Life - hrs: 1000
Length: 9.37 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: PS35; Base: Mogul Screw E39; 300W; Lamp Style: ; 130V; Average Life - hrs: 1000; Lumens: 5150

Additional Info: Diameter: 4.375 in.