You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CURRENT POWERED BY GE #150PAR/FL/R

Lamp, Incandescent; PAR38; Medium Skirt E26; 150W; 120V

SKU # 04316819468
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Type: Incandescent
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted
Watts: 150W
Lamp Style: Parabolic Aluminized Reflector, Flood
Voltage: 120V
Average Life - hrs: 2000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)