Menu Search
CURRENT POWERED BY GE #40CAC/L/BB

Lamp, Incandescent, CA10, 40W 120V

SKU # 04316848341
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: CA10
Base: Candelabra Screw (E12)
Watts: 40W
Voltage: 120V
Color: Crystal Clear
Lumens: 370
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 4.12 in.

Lamp: Incandescent; Bulb Shape: CA10; Base: Candelabra Screw (E12); Watts: 40W; Voltage: 120V; Color: Crystal Clear; Lumens: 370: Color Temperature: 2500K; Average Life - hrs: 1500; Contains Mercury: