Menu Search
CURRENT POWERED BY GE #65R30FL/STGPQ1/6

Saf-T-Gard® Lamp, Incandescent; BR30; Medium Screw E26; 65W; 120V

SKU # 04316847723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BR30
Bulb: BR-30
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Bulged Reflector, Flood
Voltage: 120V
Color: Warm White
Lumens: 620
Color Temperature: 2600K
Average Life - hrs: 2000
Length: 5.37 in.
Packaging: 30 (Priced per Lamp)

Incandescent; Bulb: BR30; Base: Medium Screw E26; 65W; Lamp Style: Bulged Reflector, Flood; 120V; Color: Warm White; Average Life - hrs: 2000; Lumens: 620; Color Temperature: 2600K

Additional Info: Diameter: 3.75 in.