Menu Search

CURRENT POWERED BY GE #100A-48PK-120

Lamp, Incandescent; A19; Medium Screw E26; 100W; 120V

SKU: 04316841034
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Standard, General Purpose
Voltage: 120V
Lumens: 1710
Average Life - hrs: 750
Length: 4-7/16 in.
Packaging: 48 (Priced per Lamp)
Description
Incandescent; Bulb: A19; Base: Medium Screw E26; 100W; Lamp Style: Standard, General Purpose; 120V; Average Life - hrs: 750; Lumens: 1710