Menu Search
CURRENT POWERED BY GE #100A/SPK-2PK

Lamp, Incandescent, A19, 100W 120V

SKU # 04316897484
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 100W
Voltage: 120V
Color: Pink
Lumens: 1330
Average Life - hrs: 1000
Length: 4.43 in. (112.5mm)
Packaging: 24

Lamp: Incandescent; Bulb Shape: A19; Base: Medium Screw (E26); Watts: 100W; Voltage: 120V; Color: Pink; Lumens: 1330: Color Temperature: ; Average Life - hrs: 1000; Contains Mercury: