Menu Search
CURRENT POWERED BY GE #40A15-CARD-12PK-120

Lamp, Incandescent; A15; Medium Screw E26; 40W; 120V

SKU # 04316815206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Standard, Ceiling Fan
Voltage: 120V
Color: Warm White
Lumens: 415
Color Temperature: 2600K
Average Life - hrs: 1500
Length: 3.5 in.
CRI: 80
Packaging: 60/Case

Incandescent; Bulb: A15; Base: Medium Screw E26; 40W; Lamp Style: Standard, Ceiling Fan; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 415; Color Temperature: 2600K

Additional Info: Diameter: 1.875 in.