Menu Search
CURRENT POWERED BY GE #25T61/2/F

Ecolux® Incandescent, T6.5, Intermediate Screw E17, 25W, 130V

SKU # 04316814668
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T6-1/2
Bulb: T-6.5
Base: Intermediate Screw (E17)
Watts: 25W
Lamp Style: Tubular
Voltage: 130V
Lumens: 240
Average Life - hrs: 1000
Length: 5.5 in.

Incandescent; Bulb: T6.5; Base: Intermediate Screw E17; 25W; Lamp Style: Tubular; 130V; Average Life - hrs: 1000; Lumens: 240

Additional Info: Diameter: 0.813 in.