Menu Search
CURRENT POWERED BY GE #Q35T3/12V/CL

Incandescent, T3, 2-Pin GY6.35, 35W, 12V

SKU # 04316834708
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T3
Bulb: T-3
Base: 2-Pin GY6.35
Watts: 35W
Lamp Style: Tubular, Single End
Voltage: 12V
Lumens: 550
Average Life - hrs: 2000
Length: 1.75 in.

Incandescent; Bulb: T3; Base: 2-Pin GY6.35; 35W; Lamp Style: Tubular, Single End; 12V; Average Life - hrs: 2000; Lumens: 550

Additional Info: Diameter: 0.375 in.