CURRENT POWERED BY GE #25T10-24PK-120

Incandescent, T10, Medium Screw E26, 25W, 120V

SKU: 04316814880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: T10
Bulb: T-10
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Tubular
Voltage: 120V
Finish: Clear
Lumens: 250
Average Life - hrs: 1000
Length: 5.62 in.
Description
Incandescent; Bulb: T10; Base: Medium Screw E26; 25W; Lamp Style: Tubular; 120V; Finish: Clear; Average Life - hrs: 1000; Lumens: 250
Additional Info: Diameter: 1.25 in.