Menu Search
CURRENT POWERED BY GE #71/2S/CW/CD-5PK

Incandescent, S11, Medium Screw E26, 8W, 120V

SKU # 04316873261
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Medium Screw (E26)
Watts: 8W
Lamp Style: Straight
Voltage: 120V
Color: White
Lumens: 39
Average Life - hrs: 1400
Length: 2.25 in.
Packaging: 5 Case

Incandescent; Bulb: S11; Base: Medium Screw E26; 8W; Lamp Style: Straight; 120V; Color: White; Average Life - hrs: 1400; Lumens: 39