Menu Search
Incandescent Light Bulbs Incandescent, S11, Medium Screw E26, 7.5W, 130V
CURRENT POWERED BY GE #7-1/2S-TRAY-130

Incandescent, S11, Medium Screw E26, 7.5W, 130V

SKU # 04316811848
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Medium Screw (E26)
Watts: 7.5W
Lamp Style: Straight, Appliance and Indicator
Voltage: 130V
Color: Daylight
Lumens: 53
Average Life - hrs: 1400
Length: 2.25 in.

Incandescent; Bulb: S11; Base: Medium Screw E26; 7.5W; Lamp Style: Straight, Appliance & Indicator; 130V; Color: Daylight; Average Life - hrs: 1400; Lumens: 53