Menu Search
CURRENT POWERED BY GE #40S11N/1/F

Incandescent, S11, Intermediate Screw E17, 40W, 120V

SKU # 04316815734
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 40W
Lamp Style: Straight, Appliance and Indicator
Voltage: 120V
Lumens: 440
Average Life - hrs: 500
Length: 2.31 in.

Incandescent; Bulb: S11; Base: Intermediate Screw E17; 40W; Lamp Style: Straight, Appliance & Indicator; 120V; Average Life - hrs: 500; Lumens: 440

Additional Info: Diameter: 1.375 in.