Menu Search
CURRENT POWERED BY GE #500R/3FL-130

Incandescent, R40, Mogul Screw E39, 500W, 130V

SKU # 04316821736
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Mogul Screw (E39)
Watts: 500W
Lamp Style: Reflector
Voltage: 130V
Lumens: 6000
Average Life - hrs: 2000
Length: 7.25 in.

Incandescent; Bulb: R40; Base: Mogul Screw E39; 500W; Lamp Style: Reflector; 130V; Average Life - hrs: 2000; Lumens: 6000

Additional Info: Diameter: 5 in.