Menu Search
Incandescent Light Bulbs Incandescent, R40, Medium Skirt E26/50x39, 375W, 115V

CURRENT POWERED BY GE #375R40

Incandescent, R40, Medium Skirt E26/50x39, 375W, 115V

SKU #04316821331
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Medium Skirted (E26/50x39)
Watts: 375W
Lamp Style: Reflector
Voltage: 115V
Average Life - hrs: 5000
Length: 7.37 in.
Operating Position: Base Up

Incandescent; Bulb: R40; Base: Medium Skirt E26/50x39; 375W; Lamp Style: Reflector; 115V; Average Life - hrs: 5000

Additional Info: Diameter: 5 in.