Menu Search
Incandescent Light Bulbs Incandescent, R40, Medium Screw E26, 300W, 130V

CURRENT POWERED BY GE #300R/FL-130

Incandescent, R40, Medium Screw E26, 300W, 130V

SKU #04316821215
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Medium Screw (E26)
Watts: 300W
Lamp Style: Reflector
Voltage: 130V
Lumens: 3465
Average Life - hrs: 2000
Length: 6.56 in.
Candlepower - CBCP: 2500

Incandescent; Bulb: R40; Base: Medium Screw E26; 300W; Lamp Style: Reflector; 130V; Average Life - hrs: 2000; Lumens: 3465

Additional Info: Diameter: 5 in.