Menu Search
Incandescent Light Bulbs Incandescent, R30, Medium Screw E26, 65W, 120V

CURRENT POWERED BY GE #65R30/PL-1-6PK-120

Incandescent, R30, Medium Screw E26, 65W, 120V

SKU #04316820996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: R30
Bulb: R-30
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Plant
Voltage: 120V
Average Life - hrs: 2000
Length: 5.37 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: R30; Base: Medium Screw E26; 65W; Lamp Style: Plant; 120V; Average Life - hrs: 2000

Additional Info: Filament: CC-6, Diameter: 3.75 in., Volume: 1.44495 cu ft