Menu Search
Incandescent Light Bulbs Incandescent, R14, Intermediate Screw E17, 25W, 130V

CURRENT POWERED BY GE #25R14N-130

Incandescent, R14, Intermediate Screw E17, 25W, 130V

SKU #04316818230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: R14
Bulb: R-14
Base: Intermediate Screw (E17)
Watts: 25W
Lamp Style: Reflector
Voltage: 130V
Lumens: 180
Average Life - hrs: 1500
Length: 2.56 in.
Packaging: 120/Case

Incandescent; Bulb: R14; Base: Intermediate Screw E17; 25W; Lamp Style: Reflector; 130V; Average Life - hrs: 1500; Lumens: 180