Menu Search
Incandescent Light Bulbs Incandescent, PAR38, Medium Skirt E26/50x39, 83W, 120V
CURRENT POWERED BY GE #83PAR/HIR+/FL25

Incandescent, PAR38, Medium Skirt E26/50x39, 83W, 120V

SKU # 04316890606
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26/50x39)
Watts: 83W
Lamp Style: Parabolic Aluminized Reflector
Voltage: 120V
Color: Warm White
Lumens: 2030
Color Temperature: 2850K
Average Life - hrs: 4200
Length: 5.31 in.

Incandescent; Bulb: PAR38; Base: Medium Skirt E26/50x39; 83W; Lamp Style: Parabolic Aluminized Reflector; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 2030; Color Temperature: 2850K

Additional Info: Diameter: 4.75 in.