Menu Search
Incandescent Light Bulbs Incandescent, MR16, 2-Pin GX5.3, 71W, 12V
CURRENT POWERED BY GE #Q71MR16/C/FL40

ConstantColor® Incandescent, MR16, 2-Pin GX5.3, 71W, 12V

SKU # 04316820840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GX5.3
Watts: 71W
Lamp Style: Mirrored Reflector
Voltage: 12V
Lumens: 1200
Color Temperature: 3050K
Average Life - hrs: 4000
Length: 1-7/8 in.

Incandescent; Bulb: MR16; Base: 2-Pin GX5.3; 71W; Lamp Style: Mirrored Reflector; 12V; Average Life - hrs: 4000; Lumens: 1200; Color Temperature: 3050K

Additional Info: Diameter: 2 in.