Menu Search
Incandescent Light Bulbs Incandescent, MR16, 2-Pin GU5.3, 50W, 12V

CURRENT POWERED BY GE #Q50MR16C/CG40

ConstantColor® Incandescent, MR16, 2-Pin GU5.3, 50W, 12V

SKU #04316820867
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 50W
Lamp Style: Mirrored Reflector
Voltage: 12V
Beam Spread - deg: 40 Degrees
Color Temperature: 3050K
Average Life - hrs: 6000
Length: 1-7/8 in.
Operating Position: Universal
Candlepower - CBCP: 1500

Incandescent; Bulb: MR16; Base: 2-Pin GU5.3; 50W; Lamp Style: Mirrored Reflector; 12V; Average Life - hrs: 6000; Temperature: 3050K

Additional Info: Diameter: 2 in.