Menu Search
Incandescent Light Bulbs Incandescent Lamp, 7.2 W, 6 V, PAR36 Bulb, Slip-On Terminals Base, 50 hrs, 2.75 in. L
CURRENT POWERED BY GE #7672-1

Incandescent Lamp, 7.2 W, 6 V, PAR36 Bulb, Slip-On Terminals Base, 50 hrs, 2.75 in. L

SKU # 04316811421
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sealed Beam Light Bulb
Base: Slip-On Terminals
Watts: 7.2W
Lamp Style: Emergency Lighting
Voltage: 6V
Average Life - hrs: 50
Length: 2.75 in.
Packaging: (priced per lamp)